Beli sprinkler system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Part Circle Impact Sprinkler
    Mulai

    Rp85.900

    KAKUDAI Part Circle Impact Sprinkler
    Deskripsi:
    -Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
  2. Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    66%
    Mulai

    Rp409.900

    Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Metal type sprinkler with high durability.-Water sprinkling in circle and fan patterns is possible.-Part & full circle
    atribut:
    • Material: Brass
  3. Rain Bird Automatic Sprinkler System
    Mulai

    Rp8.799.900

    Rain Bird Automatic Sprinkler System
    Deskripsi:
    These plant-watering systems and retrofit kits help to deliver water to the plant base in a regulated, dripping action. They are recommended for areas with water usage restrictions. Drip irrigation systems take care of regulating pressure, filtering sediment and preventing backflow.
    atribut:
    • UNSPSC: 21101803
    • Coverage Area (ft²): 3000
  4. System Sensor Smoke Detector Analog 2-Wire
    26%
    Mulai

    Rp439.900

    System Sensor Smoke Detector Analog 2-Wire
    Deskripsi:
    A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.
    atribut:
    • Diameter (cm): 10.2
    • Height (cm): 5.0 (including base)
    • Operating Temperature Range (°C): 0-49
    • Operating Humidity Range (%): 10 to 93
    • Latching Alarm: Reset by mometary power interruption
    • Alarm Current (mA): Min: 10, Max: 130
    • Operating Voltage (V DC): 8.5-35
    • Standby Current (µa): ≤90
  5. Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Mulai

    Rp41.900

    Taffware Rotate Sprinkler Spray Nozzle Air Irigasi Taman
    Deskripsi:
    Jika Anda memiliki taman yang luas, maka selang biasa tidak akan cukup karena proses penyiraman dapat memakan waktu. Sprinkler ini merupakan pilihan yang tepat untuk meringankan proses penyiraman tanaman Anda
    atribut:
    • Dimensions (cm): 12x5x9.3
    • Pressure (MPa): 0.2 - 0.4
    • Distance (m): 44105
    • Connection Size (inch): 44958
    • Material: Tembaga
    • Flow (m³/hour): 0.8 - 1.62
  6. Wipro Sprinkler
    Mulai

    Rp7.900

  7. VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    Mulai

    Rp109.900

    VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)
    atribut:
    • Size (inch): 1/2
    • Type: Upright
    • Temperature (°C): 68
    • Finish: Standard Brass
  8. VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)
    Mulai

    Rp109.900

  9. TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Mulai

    Rp62.900

    TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)
    Deskripsi:
    Sprinkler concealed didesain memiliki sebuah pelat penutup yang dapat menyembunyikan sprinkler di langit-langit ketika dipasang. Pelat penutup akan jatuh setelah suhu 20 derajat lebih rendah dari sprinkler, yang memungkinkan sprinkler untuk aktif setelah terkena panas api.
    atribut:
    • Thread Type: NPT
  10. KAKUDAI Sprinkler
    Mulai

    Rp139.900

    KAKUDAI Sprinkler
    Deskripsi:
    -For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
  11. Rain Bird Sprinkler Head & Nozzle
    Mulai

    Rp809.900

    Rain Bird Sprinkler Head & Nozzle
    atribut:
    • UNSPSC: 21101803
    • Application: Residential and Commercial
    • Connection: 3/4 in NPT
    • Flow Rate (gpm): 0.73 to 9.63
    • Height (inch): 7 3/8
    • Material of Construction: Plastic; Steel
    • Pattern: Part Circle
    • Pop-Up Clearance (inch): 4
    • Pressure Range (psi): 25 to 65
    • Radius of Throw (ft): 26 to 38
    • Width (inch): 1 5/8
  12. Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    49%
    Mulai

    Rp359.900

    Takagi Triple Arm Sprinkler (Alat Penyiram Tanaman)
    atribut:
    • Material: Zinc alloy, ABS resin
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
    • Specification: One connector provided
  13. WOKIN Set Mata Bor Step (Drill Bit Set)
    Mulai

    Rp269.900

    WOKIN Set Mata Bor Step (Drill Bit Set)
    Deskripsi:
    - Set Size : 4-12x2mm, 4-20x2mm, 4-32x2mm- Titanium coating surface- HSS material- Packing: wooden case and color sleeve
  14. Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Mulai

    Rp289.900

    Takagi Mist Sprinkler (Alat Penyiram Tanaman)
    Deskripsi:
    -Sprinkler water like a fountain.-Sprinkle water irregularly 360°.-Connector with Hose Connection
    atribut:
    • Watering Range: 2 to 8m
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Material: ABS resin, Polyacetate (POM)
  15. Kenmaster Sprinkler Kebun 3 Cabang
    Mulai

    Rp99.900

    Kenmaster Sprinkler Kebun 3 Cabang
    Deskripsi:
    Springkle taman kenmaster ini terbuat dari besi, memiliki fungsi dapat membuat air mancur, dan mudah dipasang serta dapat menyiram tanaman.
    atribut:
    • Material: Steel
    • Flush Distance (m): 4
    • Turning Radius (°): 360
Daftar Harga sprinkler system Terbaru October 2026
KAKUDAI Part Circle Impact SprinklerRp85.900
Takagi Metal Pulse Sprinkler (Alat Penyiram Tanaman)Rp409.900
Rain Bird Automatic Sprinkler SystemRp8.799.900
Takagi 3-Arm Sprinkler Head (Alat Penyiram Tanaman)Rp279.900
System Sensor Smoke Detector Analog 2-WireRp439.900
Taffware Rotate Sprinkler Spray Nozzle Air Irigasi TamanRp41.900
Wipro SprinklerRp7.900
VIKING Sprinkler Head Standard Response (Kepala Sprinkler Respons Standar)Rp109.900
VIKING Sprinkler Head Standard Response with Ceiling Plate (Nozzle Sprinkler Otomatis)Rp109.900
TONATA Sprinkler 68C (Kepala Sprinkler Pemadam Kebakaran)Rp62.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)